£27.79
Ex VAT
£33.35
Inc VAT
Product Details
Product Specification
Used to locate bearings on shafts or adaptor sleeves. They have evenly spaced slots on the circumference for hook spanners.
Attribute | Value |
---|---|
Appropriate Locking Washer | MB19 |
Brand | FAG |
EAN | 4012801222914 |
ECLASS Code | 23051901 |
Inside Diameter | 95mm |
Thread Size | M95X2 |
UNSPSC Code | 31163209 |
Width | 17mm |