£6.79
Ex VAT
£8.15
Inc VAT
Product Details
Product Specification
Used to locate bearings on shafts or adaptor sleeves. They have evenly spaced slots on the circumference for hook spanners.
Attribute | Value |
---|---|
Appropriate Locking Washer | MB4 |
Brand | FAG |
ECLASS Code | 23051901 |
Inside Diameter | 20mm |
Thread Size | M20x1 |
UNSPSC Code | 31163209 |
Width | 6mm |