£0.79
Ex VAT
£0.95
Inc VAT
Product Details
Product Specification
Tab washers are used for securing KM series lock nuts. They have an inner tab for location on the adaptor sleeve. One of the external tabs is bent over a slot when used wit the
KM series lock nuts.
Attribute | Value |
---|---|
Brand | NTN SNR |
EAN | 3413520529956 |
ECLASS Code | 23051901 |
Inside Diameter | 70mm |
MFR Part No. | MB14 |
Outside Diameter | 98mm |
UNSPSC Code | 31163209 |