FAG

BEARING HEATER-20 230V

SKU:

FAG6691102C

MPN:

HEATER20

£2357.50

Ex VAT

£2829.00

Inc VAT

OUT OF STOCK

    Product Details

    Mobile heating device for small rotationally symmetrical parts and bearings. Easy operation - Desk top device with protective transport cover.
    Power input: 230V/50Hz.
    Weight: 17kg.


    Product Specification
    Attribute
    Value

    Brand

    FAG

    ECLASS Code

    23051901

    Minimum Bore Diameter

    10mm

    Model Number

    Heater20

    UNSPSC Code

    27113202