£4.79
Ex VAT
£5.75
Inc VAT
Product Details
Product Specification
Triplex Connecting Links
Other sizes from 5/16" up to 2" pitch are also available from stock. Please ask for details.
Attribute | Value |
---|---|
Brand | Linkbelt |
Chain Link Type | Connecting Link |
Chain Material | Stainless Steel |
ISO/ANSI Reference | 606 |
MFR Part No. | 16B-3-VGL-E |
Number of Strands | Triplex |
Pin Diameter | 8.28mm |
Pin Length (A+B) | 207.1mm |
Pitch | 25.4in. |
Product Type | British Standard Connecting Link |
Standards Met | Manufactured to DIN ISO 606:2004 (DIN8187-1) |
UNSPSC Code | 31151609 |