Renold

311503 CHAIN BREAKER 2" TO 4"

SKU:

REN5883115C

MPN:

311503

£689.00

Ex VAT

£826.80

Inc VAT

IN STOCK (1)

    Product Details

    Simple and effective to use, these chain breakers are designed for removing links in Renold® roller and bush chains. With an all steel construction, the product can be purchased in a wide range of specifications.


    Features and Benefits
    • Available in a range of specifications to suit your needs
    • Suited for use when separating Renold® chains
    • Simple to use for quick application
    • All steel construction, industrial quality roller and bush chain separator
    • Designed for separating roller and bush chains that have end softened pins
    • To remove hardened pins the ends must first be removed by grinding


    Typical Applications
    • Automotive


    Product Specification
    Attribute
    Value

    Brand

    Renold

    ECLASS Code

    23170490

    MFR Part No.

    311503

    Tool Type

    Chain Breaker

    UNSPSC Code

    27111500