£49.99
Ex VAT
£59.99
Inc VAT
Product Details
Product Specification
All steel construction, industry quality roller and bush chain separator. Designed for separating roller and bush chains that have end softened pins. To remove hardened pins the ends must first be removed by grinding. Simple to operate, simply grip the chain in the self-closing jaws that also support the chain to prevent twisting as the link pins are driven out. Then turn the T-handle to drive the pins out. Always ensure that the machine is switched off before disconnecting or connecting a chain.
Features and Benefits
• All steel construction makes for a highly durable product
• Simple to operate
• Available in two sizes to suit your needs
Typical Applications
• Engineering
• Workshops
• Automotive
Notes
Model SCS1
• Chain: 9.525 - 15.875mm (0.375" - 0.625") pitch, to BS & ANSI standard
Model LCS2
• Chain: 19.05 - 31.75mm (0.75 - 1.25") pitch, to BS standard
• Chain: 19.05 - 25.40mm (0.75 - 1.00") pitch, to ANSI standard
Attribute | Value |
---|---|
Brand | Kennedy |
Chain Capacity | 9.525mm - 15.875mm |
EAN | 5036140004757 |
ECLASS Code | 23170490 |
Maximum Chain Pitch | 15.876mm |
Minimum Chain Pitch | 9.525mm |
Standards Met | ANSI BS |
Tool Type | Chain Separator |
UNSPSC Code | 27111500 |