£68.99
Ex VAT
£82.79
Inc VAT
Product Details
Product Specification
INA housing units are the most effective and easiest solution to accommodate misalignment when mounting. All are supplied with cast iron frames and inserts.
Images are for illustration purposes only.
Attribute | Value |
---|---|
Alternative Number | NP30 |
Applicable Bearing Number | GYE30-KRR-B |
Bolt Hole Centres | 118mm |
Bolt Size | M10 |
Brand | INA |
Dynamic Load Rating | 19.5kN |
EAN | 4012802795943 |
Housing | GG.ASE06-E-N |
Housing Material | Cast Iron |
Shaft Centre Height | 42.9mm |
Shaft Diameter | 30mm |
Static Load Rating | 11.3kN |
Temperature Range | 120 to 110°C |
UNSPSC Code | 31171519 |