£27.49
Ex VAT
£32.99
Inc VAT
Product Details
Product Specification
Cast iron self lube unit plummer blocks. Medium series with two slotted holes for fixing. Housed bearing units are one of the most effective and easiest solutions to accommodate misalignment. Units below consist of housing and insert. A wide range is available including Imperial sizes.
Attribute | Value |
---|---|
Alternative Number | NP40 |
Bolt Hole Centres | 138mm |
Bolt Size | R1/8 |
Brand | NTN SNR |
Dynamic Load Rating | 32.5kN |
EAN | 3413529526932 |
Housing Material | Cast Iron |
MFR Part No. | UCPE208 |
Shaft Centre Height | 49.2mm |
Shaft Diameter | 40 |
Static Load Rating | 19.9kN |
Temperature Range | -20 to 110°C |
UNSPSC Code | 31171519 |