£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
BL-Series is our 4-piece standard range of die cast zinc alloy ball joints suitable for medium industrial/mechanical load applications requiring smooth action and good wear resistance. The body is die cast around the ball giving an ultra smooth surface contact area, the ball stud is hardened and friction welded to the ball. The neoprene gaiter helps resist dirt contamination.
Body: Die cast zinc alloy
Ball: Bearing Steel 100Cr6
Ball Stud: S35C, case hardened zinc plated white and blue passivate (silver/clear)
Left Hand Female Thread (Metric)
Left Hand Female Thread
Attribute | Value |
---|---|
Ball Material | 100CR6 Bearing Steel |
Ball Stud | S35C Case Hardened Zinc Plated White and Blue Passivate |
Body Housing | Die Cast Zinc Alloy |
Body Thread | M16X1.50 |
Brand | Dunlop BTL |
EAN | 5059161152634 |
MFR Part No. | BL16DL |
Product Type | Ball Joint BL Series |
System of Measurement | Metric |
Temperature Range | -30 to 120°C |
Thread Direction | Left Hand Female Thread |
Thread Size | M16 x 1.50 |
UNSPSC Code | 31171508 |