£7.99
Ex VAT
£9.59
Inc VAT
Overview
Product Specification
Rod End and Ball Joints
3-piece standard range of self lubricating general purpose male rod ends suitable for light to medium heavy industrial/mechanical load applications requiring low friction and good wear resistance, available in both metric & imperial bore & thread sizes. They have excellent moisture resistance and require no maintenance and have a wide operating temperature range.
Ball Joints CMG Series- Die Cast
C-Series is a 5-piece range of spring retained and lockable ball joints suitable for medium industrial/mechanical load applications, inner ring retains the ball stud while the safety clip prevents the ball stud from being removed. CMG/1- Series ball joints are also available without the ball stud allowing for assembly on to a pre-positioned stud, please ask your local branch for more details.
Body: Die cast zinc alloy
Ball: Bearing Steel 100Cr6
Ball Stud: S35C, case hardened zinc plated white and blue passivate (silver/clear)
Right Hand Female Thread
Left Hand Female Thread
Ball Material | 100CR6 Bearing Steel |
Ball Stud | 212A42 Hardened Zinc Plated White and Blue Passivate |
Body Housing | 2230M07PB Zinc Plated White and Blue Passivate |
Body Thread | M8X1.25 |
Brand | Dunlop BTL |
EAN | 5059161158919 |
MFR Part No. | CMG8/1 F39 |
Product Type | Ball Joint CMG Series |
System of Measurement | Metric |
Temperature Range | -30 to 90°C |
Thread Direction | Right Hand Female Thread |
Thread Size | M8 x 1.25 |
UNSPSC Code | 31171508 |