£7.79
Ex VAT
£9.35
Inc VAT
Product Details
Product Specification
Self lubricating general purpose male rod ends suitable for light to medium heavy industrial/mechanical load applications requiring low friction and good wear resistance. Excellent moisture resistance, require no maintenance, wide operating temperature range.
Rod End Bearings - Steel
Housing: Steel 230M07PB, Zinc Plated.
Race: GR-Nylon, LV-3H.
Ball: Bearing Steel 100Cr6, case hardened & electro-less Nickel plated.
Temperature Range: -30°C to +170°C.
Right Hand Male Thread
Left Hand Male Thread
Attribute | Value |
---|---|
Ball Material | Bearing Steel 100CR6 Case Hardened and Electroless Nickel Plated |
Body Housing | Steel 230M07PB |
Bore Size | 10 |
Brand | Dunlop BTL |
EAN | 5059161186974 |
MFR Part No. | MPL-M10 DUN-P |
Product Type | Male Rod Ends |
Race | GR-Nylon LV-3H |
System of Measurement | Metric |
Temperature Range | -30 to 170°C |
Thread Direction | Left Hand Male Thread |
Thread Size | M10 x 1.50 |
UNSPSC Code | 31171508 |