£127.00
Ex VAT
£152.40
Inc VAT
Product Details
Product Specification
Barrel roller bearings are suitable:
• For compensating angular misalignments where there is skewing between the outer and inner ring
• Where high radial shock type loads occur, as a result of the line contact
• Where angular misalignments and high radial loads occur, but speed is not a priority
Attribute | Value |
---|---|
Bearing Type | Spherical |
Brand | FAG |
Dynamic Load Rating | 28000kNkN |
ECLASS Code | 23050903 |
Inside Diameter | 30mm |
Limiting Speed | 10800rpm |
MFR Part No. | 20206TVP |
Outside Diameter | 62mm |
Static Load Rating | 28500kNkN |
UNSPSC Code | 31171512 |
Width | 16mm |