£0.49
Ex VAT
£0.59
Inc VAT
Product Details
Product Specification
The thrust needle roller and cage assembly has a two piece steel cage and through hardened needle rollers that are precision finished to close tolerances for optimum load distribution.
Thrust Washers
Metric Needle Thrust Bearing
Metric Washer AS Type
LS Washers
Attribute | Value |
---|---|
Bearing Type | Needle Roller |
Brand | Koyo |
EAN | 0605790189449 |
ECLASS Code | 23050903 |
Inside Diameter | 10mm |
MFR Part No. | AS1024 |
Outside Diameter | 24mm |
UNSPSC Code | 31171512 |
Width | 1mm |