£1.99
Ex VAT
£2.39
Inc VAT
Product Details
Product Specification
Radial Needle Roller & Cage Assembly withHardened steel cage.
Attribute | Value |
---|---|
Bearing Type | Needle Roller |
Brand | Koyo |
Dynamic Load Rating | 20.2kN |
EAN | 0605790217517 |
ECLASS Code | 23050903 |
Inside Diameter | 30mm |
Limiting Speed | Grease 9,300 Oil14,000rpm |
MFR Part No. | K30X35X17H |
Operating Temperature Range | -30 to 100°C |
Outside Diameter | 35mm |
Product Type | Radial Needle Roller and Cage Assemblies |
Static Load Rating | 34.6kN |
UNSPSC Code | 31171512 |
Width | 17mm |