£6.90
Ex VAT
£8.28
Inc VAT
Product Details
Product Specification
Roller chains are manufactured to internationally recognised standards. European standards refer to the ISO/R 606-1982 (DIN 8187) while American standards refer to ANSI (DIN 8188). Roller chains are available in simplex (-1), duplex (-2) and triplex (-3) and in a varying range of materials and plating options, such as stainless steel (SS), nickel plated (NP) and zinc plated (ZP). Attachments are also available along with connecting links (CL) and single (OL) and double (DOL) offset links.
Chain
Duplex
Triplex
American Standard Chain DIN8188/ISO 606 (ANSI B29.1)
Simplex
Duplex
Connection Links
Offset Connecting
Attribute | Value |
---|---|
Average Tensile Strength | 32.2kN |
Brand | Dunlop BTL |
Distance Between Inner Plates (E) | 11.68mm |
EAN | 5059161014024 |
ECLASS Code | 23170403 |
Inner Plates Height (F) | 16mm |
ISO/ANSI Reference | 12B-1 |
MFR Part No. | 12B-1 CL DUN |
Minimum Tensile Strength | 29kN |
Number of Strands | Simplex |
Pin Diameter | 5.72mm |
Pin Length (A+B) | 24.2mm |
Pitch | 19.05mm |
Product Type | British Standard Roller Chain |
Roller Diameter (D) | 12.07mm |
Standards Met | ISO/R 606-1982 (DIN 8187) |
UNSPSC Code | 31151603 |
Weight per metre | 1.15kg |