£30.49
Ex VAT
£36.59
Inc VAT
Product Details
Product Specification
Duplex Connecting Links
American Standard Roller Chain - DIN8188/ISO 606 (ANSI B29.1).
With RexPro, Rexnord set a new standard for quality chains. The RexPro chain is the result of further developing the Rexnord high performance chain. Over a timespan of four years the combination of selected steels, optimised manufacturing and the RexPro lubrication have all achieved these outstanding product characteristics.
Attribute | Value |
---|---|
Brand | Rexnord |
ECLASS Code | 23170403 |
ISO/ANSI Reference | 606 |
MFR Part No. | 140-2-VGL-E |
Number of Strands | Duplex |
Pin Diameter | 0.5mm |
Pin Length (A+B) | 4.15mm |
Pitch | 1.750mm |
Product Type | American Standard Connecting Link |
Standards Met | DIN8188 (ANSI B29.1) |
UNSPSC Code | 31151603 |