£52.49
Ex VAT
£62.99
Inc VAT
Product Details
Product Specification
Simplex - Chain
The Donghua Chain Group is one of the world's largest chain manufacturers with an established global network; producing over 30 million metres of finished chain each year. Donghua's primary focus is quality and its advanced manufacturing techniques, combined with complete control of the production process from the selection of raw material through to the assembly of each component ensure Donghua Chain provides high performance solutions across all applications.
*Including Connector.
Attribute | Value |
---|---|
Average Tensile Strength | 69.4kN |
Brand | Donghua |
Chain Length | 5m |
Distance Between Inner Plates (E) | 15.75mm |
ECLASS Code | 23170403 |
Inner Plates Height (F) | 24mm |
ISO/ANSI Reference | 80-1 |
Minimum Tensile Strength | 56.7kN |
Number of Strands | Simplex |
Pin Diameter | 7.92mm |
Pin Length (A+B) | 32.7mm |
Pitch | 25.4mm |
Plate Thickness | 3.25mm |
Product Type | American Standard Roller Chain |
Roller Diameter (D) | 15.88mm |
Standards Met | DIN8188 |
UNSPSC Code | 31151603 |
Weight per metre | 2.6kg |