£7.49
Ex VAT
£8.99
Inc VAT
Product Details
Product Specification
Simplex
A full range of both Taper bore and Pilot bore sprockets are available in Simplex, Duplex and Triplex forms. We also carry in stock a full range of taper bore bushes to suit.
Duplex and Triplex sprockets are also available, please ask for details.
Attribute | Value |
---|---|
Bore Type | Taper Bore |
Brand | Challenge Power Transmission |
Chain Reference Number | 61-19 |
ECLASS Code | 23170101 |
Number of Teeth | 19 |
Pitch | 12.7 |
Product Material | Steel C45 |
Standards Met | DIN 8187-ISO/R 606 UNI EN 10083-1 |
UNSPSC Code | 31171901 |