£18.99
Ex VAT
£22.79
Inc VAT
Product Details
Product Specification
3/4" Duplex - Taper Bore
A full range of sprockets in both Taper bore & Pilot bore are available in Simplex, Duplex and Triplex styles.
We also carry a complete range of taper bore bushes and keyway steels to suit.
• All sprockets are manufactured to exacting standards and specification
• Taper bore bush versions allow for quick and simple installation without the need to
machine the sprocket
• Boring and keyway service for pilot bore sprockets is available on request
• Cast iron and stainless steel sprockets are also available
• Double pilot type also available
Attribute | Value |
---|---|
Bore Type | Taper Bore |
Brand | Dunlop BTL |
Chain Reference Number | 62-16 |
EAN | 5059161102561 |
ECLASS Code | 23170101 |
MFR Part No. | 62-16(1610) DUN |
Number of Teeth | 16 |
Pitch | 3/4"" |
Product Material | Cast Iron GG22 EN-GJL-200 UNI 1561 and Steel C45 |
Shaft Size | 10mm |
Sprocket Type | Duplex |
Standards Met | DIN 8187-ISO/R 606 |
UNSPSC Code | 31171901 |