SKU:
DUN6957551H
MPN:
21L075F-PB DUN
£5.49
Ex VAT
£6.59
Inc VAT
Product Details
Product Specification
Dunlop timing belt pulleys are manufactured from either C45 steel with black oxide surface treatment, cast iron EN-GJL-200 and black phosphate or aluminium 6082. Pulley flanges are produced from S235JR steel. Timing belt pulleys are available to suit all pitch sizes.
Attribute | Value |
---|---|
Brand | Dunlop BTL |
Bushing | Pilot Bore Only |
Diameter Including Flanges | 67mm |
EAN | 5059161034244 |
Flange | With Flange |
Hub Diameter | 47mm |
Hub Width | 38mm |
Material | Steel |
MFR Part No. | 21 L 075F |
Number of Teeth | 21 |
Outside Diameter | 62.91mm |
Pitch Diameter | 63.67mm |
Standards Met | DIN 7721 DIN ISO 5294 |
Surface Finish | Black Oxide |
Type | Type 1 |
UNSPSC Code | 26111806 |
Width Across Teeth | 25.4mm |