SKU:
DUN6957554H
MPN:
24L075F-PB DUN
£6.79
Ex VAT
£8.15
Inc VAT
Product Details
Product Specification
Dunlop timing belt pulleys are manufactured from either C45 steel with black oxide surface treatment, cast iron EN-GJL-200 and black phosphate or aluminium 6082. Pulley flanges are produced from S235JR steel. Timing belt pulleys are available to suit all pitch sizes.
Attribute | Value |
---|---|
Brand | Dunlop BTL |
Bushing | Pilot Bore Only |
Diameter Including Flanges | 80mm |
EAN | 5059161042898 |
Flange | With Flange |
Hub Diameter | 57mm |
Hub Width | 38mm |
Material | Steel |
MFR Part No. | 24 L 075F |
Number of Teeth | 24 |
Outside Diameter | 72.01mm |
Pitch Diameter | 72.77mm |
Standards Met | DIN 7721 DIN ISO 5294 |
Surface Finish | Black Oxide |
Type | Type 1 |
UNSPSC Code | 26111806 |
Width Across Teeth | 25.4mm |