SKU:
DUN6957563H
MPN:
34L075F-PB DUN
£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
Dunlop timing belt pulleys are manufactured from either C45 steel with black oxide surface treatment, cast iron EN-GJL-200 and black phosphate or aluminium 6082. Pulley flanges are produced from S235JR steel. Timing belt pulleys are available to suit all pitch sizes.
Attribute | Value |
---|---|
Brand | Dunlop BTL |
Bushing | Pilot Bore Only |
Diameter Including Flanges | 108mm |
EAN | 5059161060199 |
Flange | With Flange |
Hub Diameter | 85mm |
Hub Width | 38mm |
Material | Steel |
MFR Part No. | 34 L 075F |
Number of Teeth | 34 |
Outside Diameter | 102.32mm |
Pitch Diameter | 103.08mm |
Standards Met | DIN 7721 DIN ISO 5294 |
Surface Finish | Black Oxide |
Type | Type 1 |
UNSPSC Code | 26111806 |
Width Across Teeth | 25.4mm |