£59.99
Ex VAT
£71.99
Inc VAT
Product Details
Product Specification
PrimEvo XT200E Exit Sign 200
Attribute | Value |
---|---|
Brand | ABB |
EAN | 5415022415469 |
Input Voltage | 220 to 240V ac |
Legend/Symbol | Arrow Right |
MFR Part No. | XT200E |
Overall Depth | 45mm |
Overall Length | 210mm |
Overall Width | 265mm |
Power Usage | 2.4W |
UNSPSC Code | 39111708 |