£21.18
Ex VAT
£25.42
Inc VAT
Product Details
Product Specification
Illuminated water window that clearly shows when kettle is in use. Includes 2 handy sized travel cups. Concealed element. Boil dry protection - automatically switches off when the kettle is empty. Safety cut-out. Illuminated power indicator. Easy fill. Non-detachable lid. Non-slip feet.
Attribute | Value |
---|---|
Brand | Cookworks |
Capacity | 0.4L |
Colour | White |
ECLASS Code | 29020605 |
Features | Boil dry protection |
Material | Plastic |
MFR Part No. | 422/9289 |
Type | Travel Kettle |
UNSPSC Code | 52151804 |