Igenix

1.7L Polished Stainless Steel Cordless Kettle

SKU:

IGE7870250K

MPN:

IG7730

£0

(Inc VAT)

pack of 1

OUT OF STOCK

    Overview

    IG7730
    Stainless steel with matt black handle. Easy open lid with push button positioned on handle. Power on switch. Water gauge. 2.2kW concealed heating element. 36° base for right and left handed use. Cord storage. Removable, washable filter. Boil dry protection.
    Capacity: 1.7ltr.

    Brand
    Igenix
    Capacity
    1.7L
    Colour
    Silver
    ean
    5016368025789
    Features
    Cord Storage
    Material
    Stainless Steel
    MFR Part No.
    IG7730
    Model Number
    IG7730
    Power
    2200W
    Type
    Cordless Electric Kettle