£22.28
Ex VAT
£26.74
Inc VAT
Product Details
Product Specification
1.7 litre capacity jug kettle with a polished stainless steel finish. Concealed heating element with boil dry protection. Ergonomic handle, hinged locking lid and water gauge. sits on a 360 degree power base with cord storage. 1 year guarantee.
Attribute | Value |
---|---|
Brand | Igenix |
Capacity | 1.7L |
Colour | Silver |
ECLASS Code | 29020605 |
Features | Hinged Locking Lid |
Material | Stainless Steel |
Model Number | IG7300 |
Type | Cordless Electric Kettle |
UNSPSC Code | 52151804 |