£67.49
Ex VAT
£80.99
Inc VAT
Product Details
Product Specification
The Fine Elements White Microwave provides a quick and convenient way to reheat and prepare meals and drinks. Featuring 5 power settings, this manual microwave lets you customise your heating instructions for perfect results, with a defrost mode that even lets you cook from frozen.
Features and Benefits
• 20L capacity fits a standard size dinner plate for convenience
• Convenient and attractive design makes it ideal for home kitchens
• Speedy defrost function for those days you forget to take dinner out of the freezer
• 5 power settings for perfectly heated food every time
Notes
L29cm x W35cm x H49cm
Attribute | Value |
---|---|
Brand | Fine Elements |
Capacity | 20L |
Colour | White |
EAN | 5024996888171 |
MFR Part No. | SDA1771 |
Model Number | SDA1771 |
Power | 800W |
Type | Microwave |
UNSPSC Code | 52141502 |
Weight | 10.9kg |