SKU:
SMN7870001W
MPN:
PIK05073
£540.83
Ex VAT
£649.00
Inc VAT
Product Details
Product Specification
F1974APW-Snowdonia
F1350APW-Alpine
FF3252APW-Artica
F2510APW-Cambrian
Fridge Freezers-
-2 Year Parts & Labour Guarantee
-2 Adjustable Glass Shelves
-Reversible Doors
-Adjustable Feet
-Energy Rating A+
Attribute | Value |
---|---|
Brand | Statesman Appliances |
Capacity | 81 |
Colour | White |
Depth | 595mm |
EAN | 5060226050734 |
ECLASS Code | 29020190 |
Energy Rating | A+ |
Height | 1725mm |
MFR Part No. | FF3252APW |
Type | Fridge Freezer |
UNSPSC Code | 52141501 |
Width | 550mm |