£477.00
Ex VAT
£572.40
Inc VAT
Product Details
Product Specification
Igenix Under Counter Fridge Freezer 47cm IG347FF- this fridge freezer has transparent drawers, a fruit and vegetable crisper and an interior light for easy identification of the contents. Mechanical controls, a reversible door and adjustable feet make this A+ rated fridge freezer easy and convenient to use.
Igenix Under Counter Fridge with 4 Star Ice Box 50cm IG350R-Compact enough to fit beneath most work counters, this fridge has a 4 star icebox for effective freezing of smaller items. Tempered glass shelves and a transparent crisper make identification of the contents easy and a reversible door and adjustable feet make this A+ rated fridge simple and convenient to use.
Attribute | Value |
---|---|
Brand | Igenix |
Capacity | 92 |
Colour | White |
EAN | 5016368046135 |
ECLASS Code | 29020190 |
Energy Rating | A+ |
MFR Part No. | PIK04613 |
Type | Under Counter Fridge |
UNSPSC Code | 52141501 |