£211.67
Ex VAT
£254.00
Inc VAT
Product Details
Product Specification
The Igenix IG3711 Counter Top Fridge (net capacity: 46 Litres) is so versitile it is perfect to use within student accomodation as it benifits from a reversable lockable door, great for office enviroments that have limited space or just as a secondary fridge in your home.
IG3751- An ideal solution for the home or office environment where space is at a premium. With a reversible locking door, access to the freezer can be controlled, and the 34 litre net capacity, mechanical temperature control and wire shelf make this a versatile A+ rated freezer in a compact package.
Attribute | Value |
---|---|
Brand | Igenix |
Capacity | 35 |
Colour | White |
Depth | 490mm |
EAN | 5016368030011 |
ECLASS Code | 29020190 |
Energy Rating | A+ |
Height | 510mm |
MFR Part No. | PIK03001 |
Type | Table Top Fridge |
UNSPSC Code | 52141501 |
Width | 440mm |