Igenix

IG3920 Under Counter Fridge with Icebox

SKU:

IGE7870010F

MPN:

HID52919

£0

(Inc VAT)

pack of 1

Out of Stock.

    Overview

    Keep food fresh and well preserved with this Igenix Fridge. Featuring an integrated ice box, this fridge is perfect for all types of food, including frozen goods. Making the most of every inch of space, this fridge has 3 shelves, an icebox, a vegetable crisper and integrated door storage. This makes it the perfect solution for small office and home kitchens.

    Brand
    Igenix
    Capacity
    80+10
    Colour
    White
    Depth
    450mm
    ean
    5016368026687
    eclassCode
    29020101
    Energy Rating
    A+
    Height
    851mm
    MFR Part No.
    HID52919
    Rated Voltage
    2470 toV
    Type
    Under Counter Fridge
    Width
    480mm