(Unbranded)

TABLE TOP FRIDGE 48LTR WHITE

SKU:

CTL7870100K

MPN:

20/001/010

£0

(Inc VAT)

pack of 1

OUT OF STOCK

Get it by Tuesday, October 26th


    Overview

    Fitted with 1 adjustable wire shelf and a reversible door with 1 and 1/2 fridge door shelves. Adjustable thermostat with manual defrost freezer and adjustable feet.

    Dimensions (W x H x D): 472 X 492 X 450mm.
    Energy rating: A+.
    Capacity: 48ltr.

    Brand
    (Unbranded)
    Capacity
    48L
    Colour
    White
    Depth
    450mm
    eclassCode
    29020101
    Energy Rating
    A+
    Height
    492mm
    MFR Part No.
    20/001/010
    Type
    Table Top Fridge
    Width
    472mm