Statesman Appliances

TF160LW Upright Freezer White 55cm

SKU:

SMN7870001Q

MPN:

PIK04431

£0

(Inc VAT)

pack of 1

Out of Stock.

    Overview

    This Statesman upright A+ energy rated freezer has 3 transparent drawers, 2 flap drawers at the top and bottom and a 4 star freezer compartment. A simple mechanical temperature control, a manual defrost, a reversible door and a 157 litre net capacity makes this an ideal freezer for many different environments.

    Brand
    Statesman Appliances
    Capacity
    157L
    Colour
    White
    Depth
    550mm
    ean
    5016368044315
    eclassCode
    29020101
    Energy Rating
    A+
    Height
    1450mm
    MFR Part No.
    PIK04431
    Type
    Upright Freezer
    Width
    550mm