£2.89
Ex VAT
£3.47
Inc VAT
Product Details
Product Specification
These Wooden Drinks Stirrers are made from 100% natural wood and sourced from well managed forests. The perfect alternative to single-use plastic stirrers, this natural product is 100% biodegradable and can be composted after use.
Features and Benefits
• Ideal for stirring hot drinks
• 100% natural wood product from well managed forests for reduced environmental impact
• 100% biodegradable for an environmentally friendly alternative to plastic
Typical Applications
• Stirring hot drinks
Notes
• Product comes in bags - NOT in box pictured.
Attribute | Value |
---|---|
Brand | (Unbranded) |
EAN | 5055202158061 |
Length | 140mm |
Material | Wood |
MFR Part No. | CTL7883632D |
Pack Quantity | 1000 |
Type | Tea Stirrers |
UNSPSC Code | 52151600 |