£27.49
Ex VAT
£32.99
Inc VAT
Product Details
Product Specification
The Makita thermal flask is designed to keep drinks hot or cold for hours, which is essential for use when out on site. The cap for the flask may be used as a small size mug and the flask features an engraved Makita logo to keep it Makita marked when it is in use alone. The flask is very easy to clean.
The special round shape of the holster makes sure the flask is kept upright and ensures stability. The holster sits comfortably on any Makita tool belt or normal clothing belt. The Makita thermal flask holster features; adjustable straps and quick release buckles for ease of use, loops to allow the holster to be attached to a belt or secured to the leg with straps and Hi-Vis trimming to make the holster eye catching and visible in low light.
The Holster is made from strong 1680 denier polyester with polyethylene backing.
Dimensions: (H) 215mm x (L) 105mm x (W) 105mm
Weight: 0.42kg
The flask holds 0.35L
Attribute | Value |
---|---|
Brand | Makita |
Colour | Silver |
EAN | 0088381702737 |
Material | Stainless Steel |
MFR Part No. | 72148 |
Type | Flask |
UNSPSC Code | 48101800 |