SKU:
MAK2755589X
MPN:
DCM501Z
£107.00
Ex VAT
£128.40
Inc VAT
Product Details
Product Specification
Product Documents
The Makita DCM501Z 18v coffee maker is ideal when you are on site and need a quick caffeine fix, compatible with 18v and 14.4v LXT batteries and 10.8v/12v Max CXT batteries this handy unit can whip up a cup of freshly brewed coffee in just 5 minutes.
The coffee machine includes a removable 240ml water tank, boil dry protection and is supplied with a dedicated cup with built in lid that allows the coffee to drip in whilst keeping the dust out. This unit is compatible with 60mm coffee pads that are widely available in a variety of flavours or with your favourite ground coffee beans using the supplied filter.
Supplied with a fine filter, 60mm coffee pad filter, stainless steel mug and measuring spoon housed in the lid.
• Makita DCM501Z Body Only Cordless Coffee Maker.
• Compatible with 60mm cafe pods as well as ground coffee.
• Carry handle.
• Dedicated cup of 240ml capacity designed to fit in machine without leaving a gap to protect against splash and dirt entry.
• Commercial cups up to 90mm height will fit the machine.
Battery ports for LXT and CXT batteries.
• Protection cover to empty battery terminal.
• Boil dry protection function prevents the machine from burning out: If water empties and temperature inside increases, the sensor will turn off power supply automatically.
Attribute | Value |
---|---|
Brand | Makita |
EAN | 0088381863131 |
Includes | 1x Coffee Cup with Lid 1x DCM501Z Coffee Maker Body Only 1x Mains Power Lead x Battery Adaptor and Lead |
MFR Part No. | DCM501Z |
Number of Batteries Supplied | 0 |
UNSPSC Code | 48101505 |