Numatic

602160 305Mm ABS Crevice Tool

SKU:

NUM2806021L

MPN:

602160

£11.49

Ex VAT

£13.79

Inc VAT

IN STOCK (21)

    Product Details

    305mm Abs Crevice Tool
    The ABS plastic crevice tool comes as standard with most Numatic industrial dry vacuum cleaners, including those in the Hazardous dust range. It is a great tool for collecting waste from cracks and crevices, it has a 38mm fitting that slots directly into the black flexible hose of the vacuum.
    The tool can be used wet or dry and is a great way of preventing wear on the hose cuff of the machine.
    It is compatible with any vacuum cleaner that has an internal cuff diameter of 38mm.


    Product Specification
    Attribute
    Value

    Accessory Type

    Crevice Nozzle

    Brand

    Numatic

    EAN

    5028965188767

    ECLASS Code

    21059190

    For Use With

    Any vacuum cleaner that has an internal cuff diameter of 38mm

    MFR Part No.

    602160

    Pack Quantity

    1

    UNSPSC Code

    47121607