£77.99
Ex VAT
£93.59
Inc VAT
Product Details
Product Specification
Elevate your washroom experience with the Kleenex® Botanics Aircare Variety Refills. This harmonized set includes 2 Joy, 2 Fresh, and 1 Energy fragrance pouches, each containing 300ml (1,500ml/5 pouches total). Crafted with compressed oil technology, these distinctive fragrances feature notes of citrus, peach, bergamot, and lavender, effectively neutralizing bad odours. Lasting up to 90 days with frequent use, these refills are compatible with the Aquarius™ Aircare Dispenser (code 6994). The aerosol-free technology ensures lower VOCs compared to standard aerosol systems, providing a consistent fragrance intensity with minimal residue. Experience the quality and care of the Kleenex® Brand in a range designed for an uplifting washroom ambience.
Features and Benefits
• Reformulated with compressed oil technology for the same fragrance intensity with very low residue
• This set includes 2 Joy, 2 Fresh, and 1 Energy fragrance pouches
• Each fragrance refill contains 300ml (1,500ml/5 pouches total)
Attribute | Value |
---|---|
Brand | Kleenex |
Container Type | Refill |
ECLASS Code | 30021701 |
Fragrance | Mixed scents |
MFR Part No. | 6191 |
Size | 300ml |
UNSPSC Code | 47131812 |