£7.99
Ex VAT
£9.59
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Clear blocked sinks, plugholes, and pipes with Mr. Muscle® high-performing Drain Gel. This dense solution penetrates standing water to directly tackle blockages, breaking down and dispersing build-up from just five minutes of action time.
Features and Benefits
• Suitable for use in both hard and soft water areas
• Safe for use on all pipes and septic tanks
• Cleans pipes to reduce the risk of future blockages
• Eliminates odour causing bacteria for freshly scented drains and plug holes
Typical Applications
• Domestic
• Commercial and office
• Canteens and washrooms
Notes
*Laboratory tested on bathroom clogs (hair and soap). For tougher clogs, leave longer than 5 minutes
Attribute | Value |
---|---|
Applications | Drains Pipes |
Brand | Mr Muscle |
Container Type | Screw Top Bottle |
EAN | 7615400116126 |
Fragrance | Fragranced |
MFR Part No. | MMDG1L/7518634 |
Pack Quantity | 1 |
Size | 1000ml |
UNSPSC Code | 47131829 |