Mr Muscle

Washroom Cleaner, 750ml

SKU:

DEB7100562H

MPN:

308002

0.00

Inc VAT

0.00

Ex VAT

OUT OF STOCK

    Overview

    Leave washrooms sparkling clean with Mr. Muscle® Washroom Cleaner. This high-performance cleaning spray cuts through 100% of soap scum and grease to leave washrooms shiny and thoroughly sanitised.


    The powerful formula kills 99.99% of bacteria and germs on hard and non-porous surfaces leaving behind a wonderfully fresh, clean scent.


    Features and Benefits
    • Leaves a pleasant smell, unlike the harsh smell left by cleaning solvents
    • Can be used on all kinds of surfaces including washroom baths, shower walls and doors, sinks, and vanity tops
    • Bottle body made from 100% Post-Consumer Recycled plastic* for sustainability


    Typical Applications
    • Commercial washrooms
    • Ceramic tile
    • Stainless steel
    • Chrome fixtures
    • Vinyl surfaces


    Standards
    • EN1276 - Bactericidal efficacy
    • EN13697 - Efficacy against bacteria and/or fungi


    Warnings
    • Use biocides safely. Always read the product label before use


    Notes
    • Viruses tested: Influenza H1N1, Murine Norovirus, and SARS-CoV-2
    • *Please check your local recycling scheme


    Applications
    Ceramic Tiles Chrome Fixtures Commercial Washrooms Stainless Steel Vinyl Surfaces
    Brand
    Mr Muscle
    Container Type
    Spray Bottle
    ean
    5000204083958
    Fragrance
    Fragranced
    MFR Part No.
    316526
    Pack Quantity
    1
    Size
    750ml