£35.49
Ex VAT
£42.59
Inc VAT
Product Details
Product Specification
Product Documents
These small swing bin liners from Avon Stationery Products® are ideal for use in domestic and office settings. Supplied on a roll, these bin bags are easy to store and dispense with minimum effort. The strong polythene material makes these bags perfect for the mixed waste of a busy kitchen or office.
Features and Benefits
• White colour to help identify spills and stains so it can be easily changed
• Small sizes perfect for office and indoor use
• Ideal for a variety of mixed waste
• Strong material reduces the risk of tearing
• Supplied on a roll for easy storage and distribution
Typical Applications
• Domestic and commerical settings
• Office mixed waste
Images for illustration purposes only
Attribute | Value |
---|---|
Brand | Avon |
Capacity | 30L |
Colour | White |
EAN | 5036140076976 |
Height | 600mm |
Material | Polythene |
Pack Quantity | 1000 |
Thickness | 10µm |
Type | Swing Bin Liners |
UNSPSC Code | 76121501 |
Width | 600mm |