£22.49
Ex VAT
£26.99
Inc VAT
Product Details
Product Specification
Aggregate sacks made from LDPE polythene. Each box contains 100 sacks
Size: 500 x 750mm (20" x 30")
Thickness: 500g
Attribute | Value |
---|---|
Brand | (Unbranded) |
UNSPSC Code | 76121501 |
Width | 30in. |