£33.49
Ex VAT
£40.19
Inc VAT
Product Details
Product Specification
Ideal for office or warehouse waste, these compactor sacks are an economic way of maximising space in site bins.
Features and Benefits
•
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Clear |
Height | 1193.8mm |
Material | Polythene |
Type | General Waste Bags |
UNSPSC Code | 76121501 |
Width | 863.6mm |