£17.79
Ex VAT
£21.35
Inc VAT
Product Details
Product Specification
The 240-litre wheelie bin liner is the top choice for reliable and eco-friendly waste management. CHSA accreditation guarantees exceptional performance, instilling confidence in its quality. Crafted from recycled materials, it aligns with sustainability goals, for the environmentally conscious.
Features and Benefits
• Made from 97% recycled material
• Fit for purpose, performance backed up by regular testing
• Packed in folds for distribution and portion control
Typical Applications
• Commercial, domestic and general waste collection
Approvals
• CHSA-accredited
Attribute | Value |
---|---|
Brand | Cromwell Polythene |
Capacity | 240L |
Colour | Black |
EAN | 5036113000892 |
Height | 1372mm |
Material | Recycled Material |
MFR Part No. | BK240B1 |
Pack Quantity | 100 |
Type | Wheelie Bin Liners |
UNSPSC Code | 76121501 |
Width | 1143mm |