£37.49
Ex VAT
£44.99
Inc VAT
Product Details
Product Specification
The 300-litre wheelie bin bag is a versatile waste management solution catering to commercial and domestic needs. This sack, CHSA accredited for assured performance, stands out with its expansive capacity and wheeled design, providing easy transportation for substantial waste loads. Crafted from recycled materials, it aligns with eco-conscious practices, making it an ideal choice for those prioritising sustainability.
Features and Benefits
• Made from 97% recycled material
• Fit for purpose, performance backed up by regular testing
• Packed in folds. Ideal for distribution and portion control
Approvals
• CHSA accredited
Attribute | Value |
---|---|
Brand | Cromwell Polythene |
Capacity | 300L |
Colour | Black |
EAN | 5036113000908 |
Height | 1372mm |
Material | Recycled Material |
MFR Part No. | BK300B1 |
Pack Quantity | 100 |
Type | Medium Duty Refuse Sacks |
UNSPSC Code | 76121501 |
Width | 1270mm |