£51.99
Ex VAT
£62.39
Inc VAT
Product Details
Product Specification
The 60-litre asbestos sack is indispensable for those requiring secure containment of construction and building waste, especially hazardous materials like asbestos. With exceptional strength, it assures reliability in handling heavy and potentially harmful debris, minimizing the risk of exposure. Tailored for construction sites and asbestos removal, this specialised sack provides a robust solution for safe waste disposal.
Features and Benefits
• Fit for purpose, performance backed up by regular testing
• Packed in folds for easy distribution
• 60L non-gusseted design for strength and portion control
Typical Applications
• Asbestos waste removal
Approvals
• UN3325 Accredited
Attribute | Value |
---|---|
Brand | Cromwell Polythene |
Capacity | 60L |
Colour | Red |
Height | 914mm |
Material | Recycled Material |
MFR Part No. | AR060A1 |
Pack Quantity | 100 |
Type | Asbestos Waste Bags |
UNSPSC Code | 76121501 |
Width | 600mm |