£16.79
Ex VAT
£20.15
Inc VAT
Product Details
Product Specification
The 90-litre, 15kg heavy duty, natural refuse sack is an essential choice for robust waste management. With CHSA accreditation, it ensures superior performance and reliability, surpassing industry standards. Crafted from recycled materials, it aligns with eco-friendly practices, appealing to the sustainability-conscious.
Features and Benefits
• Made from 100% recycled material for a sustainable solution
• Fit for purpose, performance backed up by regular testing
• Packed in folds for easy distribution and portion control
Typical Applications
• Domestic and commercial waste capture and containment
Approvals
• CHSA-accredited
Attribute | Value |
---|---|
Brand | Cromwell Polythene |
Capacity | 90L |
Colour | Clear |
EAN | 5036113000779 |
Material | Recycled Material |
MFR Part No. | NA090E1 |
Pack Quantity | 200 |
Type | Medium Duty Refuse Sacks |
UNSPSC Code | 76121501 |