£15.79
Ex VAT
£18.95
Inc VAT
Product Details
Product Specification
The CHSA-accredited black refuse sacks are a versatile and eco-friendly waste management solution. Crafted from recycled materials, this pack of 200 bin bags aligns with sustainability goals.
Features and Benefits
• Made from 97% recycled material for a sustainable solution
• Regularly tested to ensure consistent quality and performance
• Packed in folds for easy distribution and portion control
Typical Applications
• Commercial and domestic waste
Approvals
• CHSA-accredited
Attribute | Value |
---|---|
Brand | Cromwell Polythene |
Capacity | 90L |
Colour | Black |
EAN | 5036113001431 |
Material | Recycled Material |
MFR Part No. | BK090C1 |
Pack Quantity | 200 |
Type | Heavy Duty Refuse Sacks |
UNSPSC Code | 76121501 |