£21.49
Ex VAT
£25.79
Inc VAT
Product Details
Product Specification
The 90-litre, 15kg refuse sack is a reliable and eco-conscious waste management solution designed for versatility and performance. CHSA accredited for guaranteed quality, this sack accommodates commercial, domestic, and general waste, providing a trustworthy option for various applications. Crafted from recycled materials, it champions sustainability without compromising functionality and is ideal for moderate to substantial loads.
Features and Benefits
• Made from 100% recycled material for a more sustainable choice
• Fit for purpose, performance backed up by regular testing
• Packed in folds Ideal for distribution and portion control
Typical Applications
• Commercial, domestic and general waste
Approvals
• CHSA accredited
Attribute | Value |
---|---|
Brand | Cromwell Polythene |
Capacity | 90L |
Colour | Clear |
EAN | 5036113000496 |
Height | 965mm |
Material | Recycled Material |
MFR Part No. | NA090C1 |
Pack Quantity | 200 |
Type | Heavy Duty Refuse Sacks |
UNSPSC Code | 76121501 |
Width | 737mm |